0 items

Kohler Lyntier® 3/4 in. Drawer Knob

K11762

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Lyntier® accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • The Lyntier® design pays homage to the enduring appeal of vintage plumbing vernacular

SPECIFICATIONS

Collection
Lyntier®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
1-3/8 in
Material
Metal
Style
Transitional
Width
3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday