KOHLER
3-5/16 in. 16 oz Kitchen Soap Dispenser in Oil Rubbed Bronze
Part #K1893-C-2BZ | Item #4336828 | Manufacturer Part #1893-C-2BZ
Product Details
- Holds up to 16 oz. of soap or lotion refillable from top
- Material: Solid brass
- May be installed in pre-drilled sink holes or surfaces up to 2" thickness
- Clamshell packed
- Coordinates with Transitional style faucets
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 16 oz
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Height: 3-5/16 in
IAPMO Listed: No
Installation Type: [Deck Mount, Above Counter]
Length: 3-3/8 in
Material: Brass
Spout Height: 3-5/16 in
Spout Reach: 3-3/8 in