0 items

Kohler Devonshire® 3-7/32 x 2-1/2 in. NPT Diverter Bath Spout

K389

Color Finish

Starting at $27.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/2" NPT connection
  • Completes Devonshire® design solution with KOHLER fixtures and accessories
  • Fluid design lines for easy cleanup
  • Premium material construction ensures durability and reliability
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout reach: 4 7/16"
  • Tub spout with diverter
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
CEC Compliant
For Sale in CA
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
Faucet Connection
NPT
Faucet Mount
Wall Mount
Material
Brass
Spout Height
7 in
Spout Reach
4-7/16 in
Spout Type
Diverter
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday