0 items

Kohler Memoirs® 3-7/8 in. Tub and Shower

K1418-H2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in heater
  • Coordinates with other products in the Memoirs® collection
  • Designed for two person bathing
  • Eight hydromassage jets can be individually adjusted for water flow and direction
  • Electronic keypad
  • Generous 6' length provides spacious bathing for up to two people
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
94 gal
Collection
Memoirs®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
240V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday