KOHLER
3-7/16 in. 16 oz Kitchen Soap Dispenser in Vibrant Stainless
Part #K1894-C-VS | Item #3103605 | Manufacturer Part #1894-C-VS
Product Details
- Holds up to 16 oz. of soap or lotion refillable from top
- Material: Solid brass
- Clamshell packed
- Coordinates with Traditional style faucets
- Material: Brass
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Capacity: 16 oz
Color Finish: Vibrant® Stainless
Color Finish Category: Stainless Steel
Height: 3-7/16 in
IAPMO Listed: No
Installation Type: Deck Mount
Length: 3-7/16 in
Material: Brass
Spout Height: 3-7/16 in
Spout Reach: 3-7/16 in