0 items

Kohler 3/8 in. Angle Lavatory Supply with Stop Valve

K7605-P

Color Finish

Starting at $133.37
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Annealed vertical tube
  • Four-arm handle
  • Pair of angle supplies with stop

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Handle Type
Four Arm
Height
12 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
80 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Size
3/8 in
Valve Type
Angle Supply Stop Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday