0 items

Kohler Pinstripe® 3-Drawer Pull

K13125

Color Finish

Starting at $45.87
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with Pinstripe® faucets and accessories
  • Kohler® finishes resist corrosion and tarnishing
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Pinstripe features a smooth surface that reflects a classic interpretation of traditional design
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Pinstripe®
Color Finish
Vibrant® Brushed Nickel
Color Finish Category
Nickel Tones
Length
3-1/2 in
Material
Metal
Style
Transitional
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday