0 items

Kohler Bancroft® 3-Hole 1-Bowl Lavatory Basin

K2340-8

Color Finish

Starting at $282.16
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Combines with the Kohler® K-2346 pedestal to create the Kohler® K-2338-8 Bancroft® pedestal sink
  • Coordinates with other products in the Bancroft® collection
  • Elegant oval basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/8 in x 13-15/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Bancroft®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
24 in x 21 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday