0 items

Kohler Langlade® 3-Hole 2-Bowl Topmount Kitchen Sink

K6626-3F

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A perfect marriage of form and function
  • Crafted of durable KOHLER(R) Cast Iron, guaranteed not to chip, crack or burn
  • Double equal basin design
  • Self-rimming Installation
  • Single-hole faucet drilling and two accessory hole drilling
  • Smart Divide® low profile basin divider offers ease of handling large items within the sink
  • This classic sink will add a touch of elegance to your kitchen design

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
Bowl Size Single Or Left
15 in x 18-3/8 in x 9 in
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Langlade®
Color Finish
White
Color Finish Category
Whites
Depth
9-3/4 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 Hole
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday