0 items

Kohler Hartland™ 3-Hole 2-Elongated Bowl Drop-In Kitchen Sink

K5818-3

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Depth: 9"
  • Double equal bowls
  • Minimum base cabinet width 36"
  • Rear drain increases workspace in the sink and storage space underneath
  • Three faucet holes

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1, ASME A112.19.2, ASME A112.19.3
Bowl Size Single Or Left
14-1/8 in x 16-1/4 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Center Size
8 in
Collection
Hartland™
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Rear
Drain Opening
3-7/8 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Cast Iron
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
14-1/8 in x 16-1/4 in x 9 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday