0 items

Kohler Memoirs® 3-Hole Bath Faucet Trim

KT428-4V

Color Finish

Starting at $585.56
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Completes Memoirs® design solution with Kohler® fixtures and accessories
  • Easier installation with the integral diverter on the valve
  • Kohler® ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • Not for use with the following baths/whirlpools: 6' Tea-for-Two™ and Vintage™
  • Premium material construction for durability and reliability
  • Provides a cleaner deck environment and reduces cost

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Memoirs®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Threaded
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
12 gpm
Handle Material
Metal
Handle Type
Lever
Height
6-3/16 in
IAPMO Listed
Yes
Length
6-5/16 in
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
3 in
Spout Reach
6-5/16 in
Spout Type
Diverter
Trim Only
No
WaterSense Labeled
No
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday