Kohler Farmington® 3-Hole Drop-In Bathroom Sink
K2905-4
SPECIFICATIONS
- ADA Compliant
- Yes
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.1
- Bowl Size Single Or Left
- 16 in x 11 in x 5 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.2, CSA B651
- Center Size
- 4 in
- Collection
- Farmington®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 8-3/4 in
- Drain Location
- Rear Center
- Drain Opening
- 1-11/16 in
- Faucet Installation
- 3 or 4 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Drop-In
- Material
- Cast Iron
- Number Of Bowls
- 1
- Overall Sink Size
- 19-1/4 in x 16-1/4 in
- Pedestal Only - FEI
- No
- Shape
- Oval
- Vessel Only - FEI
- Yes
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday