0 items

Kohler Thoreau® 3-Hole Drop-In Bathroom Sink

K2907-8

Color Finish

Starting at $344.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • No faucet holes
  • Oval basin

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2, ASME A122.19.1
Bowl Size Single Or Left
18 in x 11 in x 4-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Center Size
8 in
Collection
Thoreau®
Color Finish
White
Color Finish Category
Whites
Depth
8-5/8 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
24 in x 18 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday