0 items

Kohler Ellington® 3-Hole Oval Drop-In Lavatory Sink with 4 in. Centerset

K2906-4

Color Finish

Starting at $156.74
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Oval basin with concentric ring detailing

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A122.19.1
Bowl Size Single Or Left
16 in x 11 in x 4-7/8 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2, CSA B651
Center Size
4 in
Collection
Ellington®
Color Finish
White
Color Finish Category
Whites
Depth
8-7/16 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Drop-in
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
19-1/4 in x 16-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday