0 items

Kohler Chord® 3-Hole Oval Vessel Bathroom Sink with 8 in. Widespread

K2331-8

Color Finish

Starting at $325.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Unique shallow basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-9/16 in x 12-3/16 in x 3-3/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Chord®
Color Finish
White
Color Finish Category
Whites
Depth
5-3/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Vessel Mount
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
18-5/8 in x 16-13/16 in
Shape
D-shaped

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday