Kohler Memoirs® 3-Hole Pedestal Rectangular Bathroom Sink with 8 in. Faucet Centerset and Rear Center Drain
K2238-8
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI A117.1
- ASME Specifications
- ASME A112.19.2
- Bowl Size Single Or Left
- 15 in x 13 in x 5-1/4 in
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.1
- Center Size
- 8 in
- Collection
- Memoirs®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 8 in
- Drain Location
- Rear Center
- Drain Opening
- 1-3/4 in
- Faucet Installation
- 3 Hole
- GSA Approved
- No
- IAPMO Listed
- No
- Installation Type
- Pedestal Mount
- Material
- Fireclay
- Number Of Bowls
- 1
- Overall Sink Size
- 24 in x 19-3/4 in
- Pedestal Only - FEI
- No
- Shape
- Rectangular
- Vessel Only - FEI
- No
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday