0 items

Kohler Tahoe® 3-Hole Rectangular Undermount Bathroom Sink with 4 in. Centerset

K2890-4U

Color Finish

Starting at $291.21
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Overflow drain
  • Single-hole center-mount or 4" centers
  • Undercounter and metal frame models are ADA compliant

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.1, ASME A112.19.2
Bowl Size Single Or Left
16 in x 12 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B45.2
Center Size
4 in
Collection
Tahoe®
Color Finish
White
Color Finish Category
Whites
Depth
8-1/2 in
Drain Location
Center
Drain Opening
1-11/16 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undercounter
Material
Cast Iron, Metal
Number Of Bowls
1
Overall Sink Size
20 in x 18 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday