0 items

Kohler Parigi® 3-Hole Undermount Bathroom Sink with 8 in. Faucet Centerset

K2176-4

Color Finish

Starting at $493.93
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Combines with the Kohler® K-2177 pedestal to create the Kohler® K-2175-4 Parigi® pedestal sink
  • No faucet holes
  • With integral overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
16 in x 9 in x 3-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Parigi®
Color Finish
White
Color Finish Category
Whites
Depth
7-3/8 in
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 14 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday