0 items

Kohler Tresham® 3-Hole Vanity Top Bathroom Sink

K2979-4

Color Finish

Starting at $208.57
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Combines with the Kohler® K-2604 vanity and other industry-standard 24" by 18" vanities
  • Coordinates with other products in the Tresham® collection
  • Overflow drain
  • Rectangular basin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
19-1/16 in x 10-1/2 in x 5-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Tresham®
Color Finish
White
Color Finish Category
Whites
Depth
7-7/8 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Counter Mount, Vanity Top
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
25-7/16 in x 19-1/6 in
Pedestal Only - FEI
No
Shape
Rectangular
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday