0 items

Kohler Pinoir® 3-Hole Wall Mount Bathroom Sink Basin

K2028-4

Color Finish

Starting at $215.4
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 4"
  • Combines with Kohler® K-2057 shroud to create Kohler® K-2035-4 Pinoir® wall-mount sink
  • Oval basin
  • Overflow drain

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
18 in x 12 in x 4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1, CSA B651
Center Size
4 in
Collection
Pinoir®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 or 4 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Wall Mount
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
22 in x 18 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday