0 items

Kohler Finial® 3-Hole with Double Lever Handle Bidet Faucet

K316-4M

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Fixture-mount transfer valve/vacuum breaker
  • Flexible supply lines simplify installation on 8" - 16" centers
  • Lever handles with insert options meet ADA requirements
  • Material: Solid brass
  • Pop-up drain with 1-1/4" tailpiece
  • Vertical spray
  • Washerless ceramic valving resists debris and hard water buildup

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
Bidet Type
Vertical
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Quarter Turn Washerless Ceramic Disc
Center Size
8 in - 16 in
Collection
Finial®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
1-1/4 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
6-1/8 in
Spout Reach
2-1/4 in
Trim Only
No
WaterSense Labeled
No
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday