KOHLER
3 in. Basket in Vibrant Polished Nickel
Part #K1896-SN | Item #3811109 | Manufacturer Part #1896-SN
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Includes mounting hardware
- Premium stainless construction
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Vibrant® Polished Nickel
Color Finish Category: Nickel Tones
Depth: 3 in
Height: 3 in
IAPMO Listed: No
Length: 6-1/4 in
Material: Stainless Steel
Product Type: Basket
Width: 6-1/4 in