0 items

Kohler Bancroft® 3 in. Drawer Pull

K11426

Color Finish

Starting at $27.71
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

Collection
Bancroft®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Pull
Height
5/8 in
Length
3 in
Material
Metal
Style
Traditional
Width
1-3/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday