0 items

Kohler Evandale® 3-Piece Vanity Combo Cabinet

K2732

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backsplash helps prevent water damage
  • Catalyzed polyurethane provides a durable moisture-resistant finish
  • Combination consists of vanity with stone top and Caxton under-mount sink
  • Coordinates with other Evandale™ products
  • Self-close and adjustable doors

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Evandale®
Color Finish
Cocoa
Color Finish Category
Browns
Depth
21 in
Height
36-1/2 in
IAPMO Listed
No
Material
Plastic
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday