0 items

Kohler MasterShower® 3-Way Invigorating Body Spray

K8509

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Easy-grip ring offers smooth switching between spray options
  • Flow rate: 2.5 gpm
  • Invigorating multifunction bodyspray offers wide strong spray, concentrated pulse spray and wide pulse spray settings
  • MasterClean™ sprayface is easy-to-clean

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Mount
Arm Mount
Flow Rate
2.5 gpm
Height
4-7/8 in
IAPMO Listed
Yes
Length
2-7/8 in
Material
Metal
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday