KOHLER
3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant Brushed Bronze
Part #K1896-BV | Item #3811209 | Manufacturer Part #1896-BV
Product Details
- Material: Stainless steel
- Kohler® finishes resist corrosion and tarnishing
- Includes mounting hardware
- Premium stainless construction
Documents
Specifications
ADA Compliant: No
CARB OTC LEED Compliant: No
Color Finish: Vibrant® Brushed Bronze
Color Finish Category: Bronze Tones
Depth: 6-1/4 in
Height: 3 in
IAPMO Listed: No
Length: 6-1/4 in
Material: Stainless Steel
Width: 9-1/8 in