KOHLER

3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket in Vibrant French Gold

Part #K1896-AF  |  Manufacturer Part #1896-AF

Color/Finish:
Vibrant® French Gold

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Material: Stainless steel
  • Kohler® finishes resist corrosion and tarnishing
  • Includes mounting hardware
  • Premium stainless construction

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Vibrant® French Gold

Color Finish Category: Gold Tones

Depth: 6-1/4 in

Height: 3 in

IAPMO Listed: No

Length: 6-1/4 in

Material: Stainless Steel

Width: 9-1/8 in