Kohler 3 x 9-1/8 x 6-1/4 in. Medium Corner Shower Basket

K1896

Color Finish

Starting at $58.36
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes mounting hardware
  • Kohler® finishes resist corrosion and tarnishing
  • Material: Stainless steel
  • Premium stainless construction

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Depth
6-1/4 in
Height
3 in
IAPMO Listed
No
Material
Stainless Steel
Width
9-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday