0 items

Kohler Bancroft® 30 in. 1-Hole Pedestal Elegant Oval Bathroom Sink with Center Drain

KOH2347-1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
17-1/8 in x 13-15/16 in x 5 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
Bancroft®
Color Finish
Cashmere
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
1 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Fireclay, Vitreous China
Number Of Bowls
1
Overall Sink Size
30-3/8 in x 22-1/4 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday