0 items

Kohler Verdera™ 30 in. Medicine Cabinet Wood Side Kit

K99675

Color Finish

Starting at $118.43
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with vanities in the Kohler® Tailored® vanity collection
  • For surface mounting of Verdera™ 30" tall medicine cabinets
  • Includes all hardware
  • Material: Solid wood and wood veneers

SPECIFICATIONS

CARB OTC LEED Compliant
Yes
Collection
Verdera™
Color Finish
Jersey Oak
Height
30 in
IAPMO Listed
No
Installation Type
Surface Mount
Length
1-1/16 in
Material
Veneer, Wood
Width
3-7/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday