0 items

Kohler Highline® 31-1/4 in. 1 gpf Elongated Toilet with Left Hand Trip Lever and Tank Cover Lock

K5298-T

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combination consists of the Kohler® K-5308-T tank and Kohler® K-5297 bowl
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Elongated bowl offers added room and comfort
  • Flow rate: 1 gpf
  • Includes standard left-hand polished chrome trip lever
  • Includes tank locks
  • Two piece toilet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1, CSA B651
Collection
Highline®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Gravity
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Polished Chrome
Handle Type
Trip Lever
Height
31-1/4 in
IAPMO Listed
No
Length
29-1/2 in
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Shape
Elongated
Toilet Rough-In
12 in
Toilet Type
Two Piece
Toilet Urinal Outlet
Floor
WaterSense Labeled
Yes
Width
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday