Kohler 32 X 21 In. Sink Frame Stainless Steel

K6601-NA

Color/Finish

(Pricing is for Stainless Steel)

$66.75

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fluid design lines for ease of cleaning
  • For flat-rim sinks
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
1-1/2 in
Length
32 in
Size
32-x 21
Width
21 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday