Kohler Lattis® 33 in. Pivot Shower Door with Crystal Clear Tempered Glass
KOH705814-L
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI Z97.1
- CARB OTC LEED Compliant
- No
- Collection
- Lattis®
- Color Finish
- Bright Silver
- Color Finish Category
- Silver Tones
- Glass Type
- Crystal Clear
- Height
- 76 in
- IAPMO Listed
- No
- Material
- Anodized Aluminum, Tempered Glass
- Width
- 33 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday