8 Degree Overall Size Double BASIN Stainless Steel SINK

You last purchased this on
 
KOHLER

8 Degree™ 8 Degree Overall Size Double BASIN Stainless Steel SINK

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

8 Degree™ 8 Degree Overall Size Double BASIN Stainless Steel SINK

  • Fast #
  • Part #K3672-NA
  • Item #3580268
  • Manufacturer Part #3672-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Large/medium bowls
  • Depth: 9-3/4"
  • Minimum base cabinet width 36"
  • SilentShield® sound-absorption technology offers quieter performance
  • Includes installation hardware, wineglass rack and two bottom sink racks
  • No faucet holes
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
8 Degree™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-5/8 in
Gauge (metal):
16 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size, Left:
16-3/8 in x 16-1/2 in x 9-3/4 in
Sink Bowl Size, Right:
12-1/8 in x 16-1/2 in x 9-3/4 in
Sink Depth:
10-3/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 18 in