0 items

Kohler Octave™ 33 x 22 in. Top Mount Large/Medium Double Bowl Stainless Steel Kitchen Sink

K3844-NA

Faucet Installation

1 Hole
Starting at $442.25
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes bottom sink rack for left bowl and sponge caddy
  • Large/medium bowls
  • Left depth is 9" and right depth is 7-1/2"
  • Minimum base cabinet width 36"
  • SilentShield® sound-absorption technology offers quieter performance
  • Single faucet hole

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
17-3/8 in x 18-5/16 in x 9 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Octave™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
1 Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 in x 22 in
Right Bowl Size
11-5/16 in x 18-5/16 in x 7-1/2 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday