0 items

Kohler Verse™ 33 x 22 in. Top Mount Single Bowl Stainless Steel Kitchen Sink

K3373

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • SilentShield® Plus sound absorption system

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
29-1/2 in x 15-3/4 in x 8 in
CSA Certified
CSA B45.4
Center Size
8 in
Collection
Verse™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-5/8 in
Faucet Installation
3 or 4 Hole
Gauge
18
Installation Type
Self-rimming/Drop-in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 22 in x 8-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday