0 items

Kohler Jacquard™ 34-1/2 x 30 in. Bathroom Vanity Cabinet with Furniture Leg

K99503-LG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combines with Solid/Expressions™ and Ceramic/Impressions™ vanity tops (sold separately) for a complete vanity
  • Two doors and 1 drawer

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
Yes
Collection
Jacquard™
Color Finish
Grey
Color Finish Category
Greys
Depth
21-7/8 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Freestanding
Material
Solid Wood, Veneers
Vanity Top Shape
Rectangle
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday