0 items

Kohler Poplin® Marabou® 34-1/2 x 48 in. Bathroom Vanity Cabinet with Legs

K99535-LG

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Combines with Ceramic/Impressions®, Solid/Expressions™ and Iron/Impressions™ vanity tops (sold separately) for a complete vanity
  • Coordinates with the Kohler® K-99687 Poplin® or Marabou® rectangular pull (sold separately)
  • Customize your storage with optional in-door accessories, in-drawer accessories and medicine cabinet frames and surrounds (sold separately)
  • Frameless construction with full-overlay doors and drawers
  • Full-extension 18" depth drawers with slow-close under-mount slides for smooth opening
  • Legs offer the polished look of furniture in the bath
  • Solid wood drawers with dovetail construction
  • Three-way adjustable slow-close door hinges with 110° opening capability for easy cabinet access
  • Two doors and six drawers

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Poplin® Marabou®
Color Finish
Linen White
Color Finish Category
Whites
Depth
18 in
Height
34-1/2 in
IAPMO Listed
No
Installation Type
Undermount
Material
Wood
Type
Vanity
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday