KOHLER

34-1/2 x 2 in. Tailored Vanity in Linen White

Part #K99676-1WA  |  Manufacturer Part #99676-1WA

Color/Finish:
Linen White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Jacquard®, Damask®, Poplin®, Marabou® and Jute® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Solid wood and veneers
  • Choice of two installation configurations offers flexibility for spacing

Specifications

ADA Compliant: No

Brand Model Compatibility: Jacquard®, Damask®, Poplin®, Marabou® and Jute® Vanities

CARB OTC LEED Compliant: No

Color Finish: Linen White

Color Finish Category: Whites

Depth: 1/2 in

Height: 34-1/2 in

IAPMO Listed: No

Material: [Solid Wood, Wood Veneer]

Width: 2 in