Kohler Sunstruck® 35-1/2 in. 72.6 gal Acrylic Freestanding Oval Whirlpool Air Bathtub and Fluted Shroud with Center Drain
K1967-G
Color Finish
DESCRIPTION
- Airjets 118 to 122 release thousands of bubbles that surround, support and massage the body
- Center drain
- Depth 16" offers a deep soaking experience
- Freestanding design creates a striking focal point in your bathing area
- Integral lumbar support
- Purge cycles remove residual water from air channels after use
- Textured bottom surface
- Variable-speed blower lets you adjust massage intensity to 18 levels
- Wide ledge on one side is ideal for deck mount faucet and/or handshower
SPECIFICATIONS
- ADA Compliant
- No
- AMP
- 10, 15
- ASME Specifications
- ASME A112.19.7
- CARB OTC LEED Compliant
- Yes
- CSA Certified
- CSA B45.10, CSA B45.5, CSA C22.2 No. 218.2
- Capacity
- 72.6 gal
- Collection
- Sunstruck®
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 16 in
- Drain Location
- Center
- Height
- 24-1/2 in
- IAPMO Listed
- Yes
- Installation Type
- Freestanding
- Length
- 65-1/2 in
- Material
- Acrylic
- Number Of Jets
- 122
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 300
- Width
- 35-1/2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday