35 x 26 in. Double Door Aluminum Medicine Cabinet with Square Mirror
35 x 26 in. Double Door Aluminum Medicine Cabinet with Square Mirror
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Height:
- 26 in
- Material:
- Aluminum
- Width:
- 35 in