0 items

Kohler Underscore® 36 in. 112.9 gal Acrylic Drop-In Rectangle Whirlpool Bathtub with Center Drain

K1835-GVBCW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Customize your experience with the high-resolution color touch screen
  • Four original instrumental compositions offer different levels of relaxation
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Vibracoustic® calms and soothes with sound vibration technology
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

SPECIFICATIONS

ADA Compliant
No
AMP
1.2, 10, 15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
112.9 gal
Collection
Underscore®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
19-7/16 in
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Dual Mount
Length
72 in
Material
Acrylic
Number Of Jets
122
UL Listed
Yes
Volts
120V
Watts
300
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday