0 items

Kohler Traditional® 36 in. Grab Bar

K11875

Color Finish

Starting at $197.59
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Traditional®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-9/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
36 in
Material
Metal
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday