0 items

Kohler 36 in. Grab Bar

K14564

Color Finish

Starting at $88.55
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Kohler® finishes resist corrosion and tarnishing
  • No faucet holes drilling
  • Premium metal construction for durability
  • With overflow

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
Color Finish
Brushed Stainless
Color Finish Category
Stainless Steel
Depth
2-3/4 in
Diameter
2-13/16 in
Height
2-13/16 in
IAPMO Listed
No
Length
38-13/16 in
Material
Metal
Width
2-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday