Kohler 36 in. Header Kit

K1271194-02

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Fitting Size 1
5/16 in
Fitting Sizes
5/16 in
IAPMO Listed
No
Length
36 in
Thickness
5/16 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday