36 in. Under Mount Sink Kit

You last purchased this on
 
KOHLER

36 in. Under Mount Sink Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

36 in. Under Mount Sink Kit

  • Fast #
  • Part #K5807-NA
  • Item #1579705
  • Manufacturer Part #5807-NA
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The 36 in sink kit replaces the wooden support structure that would otherwise be necessary for proper installation
  • Install and remove your under-mount sink easily with the help of this kit
  • Requires Certification

Specifications

Depth:
11/16 in
Hardware Included:
Yes
Height:
11/16 in
Installation Type:
Undermount
Length:
36 in
Material:
Plastic
Product Type:
Mounting Kit
Width:
11/16 in