0 items

Kohler Archer® 36 x 36 in. Acrylic Shower Base

K9396

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Coordinates with other products in the Archer® collection
  • Covered drain with removable cover
  • Low-threshold design for easy entry and exit
  • Material: Acrylic
  • Single threshold for alcove installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
3-11/16 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
36 in
Material
Acrylic
Type
Shower Base
UL Listed
UL 2818
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday