0 items

Kohler Sonata® 36 x 36 in. Shower Stall with Integral High-Dome Ceiling

K1688

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Integral soap ledges
  • Material: Acrylic
  • Please contact your distributor for this product's pricing information
  • Requires the Kohler® K-9459 Sonata® accessory kit (sold separately)
  • Single threshold for alcove installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Sonata®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
60 in
Drain Location
Center
Height
90 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
Acrylic
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday