0 items

Kohler Salient® 36 x 60 in. Shower Base with Center Drain

K9055

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center drain location
  • Material: Cast iron
  • Safeguard® slip-resistant finish for added safety
  • Single threshold for alcove installation with three tile-in flanges
  • Spacious shower base offers ample room for showering

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
Collection
Salient®
Color Finish
Basalt
Color Finish Category
Greys
Drain Location
Center
Height
3-15/16 in
IAPMO Listed
No
Installation Type
Alcove
Length
60 in
Material
Enameled Cast Iron
Type
Shower Base
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday