0 items

Kohler Iron/Impressions® 37-5/8 in. 3-Hole Widespread Vanity Top Bathroom

K3051-8

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Center faucet holes: 8"
  • Combines with standard 36" vanities to create a complete sink
  • Elongated oval basin

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
32 in x 13-7/8 in x 4-1/2 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
8 in
Collection
Iron/Impressions®
Color Finish
White
Color Finish Category
Whites
Depth
6-1/2 in
Drain Location
Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
IAPMO Listed
No
Installation Type
Vanity Top
Material
Cast Iron
Number Of Bowls
1
Overall Sink Size
37-5/8 in x 22-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday